ATORN stepped drill bit HSS TiN, with twists, 6.0 mm-20.0 mm, type 2
STEPCNTSNK-HSS-TIN-D(6-20)-11405250
Art.-no. 1970906364
Register and access more than 75 000 products
Application
For drilling and simultaneous deburring in steel, stainless steel, non-ferrous metals and cast iron.
Execution
- Profile-ground and twisted
Advantage
- Twisted design ensures smooth cutting behaviour
- No catching on the cutter and low cutting forces and torques
- High variability: A wide range of bores can be covered with just one tool
- 3-facet shank ensures good torque transfer in the chuck, TiN coating for increased service life requirements
- Reduction of cutting forces
Datasheets(X)
Brand | ATORN |
EAN | 4050293069044 |
Manufacturer Part Number | 10643010 |
Cutting material | HSS |
Surface | TiN |
Tool holding device | Parallel shank with three tightening surfaces |
Type | 2 |
Step diameter | 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm |
Step length | 4.5 mm |
Length | 71 mm |
Shank diameter | 9 mm |
Harmonized System Code | 82079091 |
Gross Weight | 0.050 kg |