ATORN stepped drill bit HSS, spiral groove, 10.5 mm-40.5 mm, type E 3 S
STEPCNTSNK-HSS-D(10,5-40,5)-11408040
Art.-no. 1970906386
Register and access more than 75 000 products
Application
For drilling through holes and core holes for metric fine thread up to a material thickness of 4 mm in steel, stainless steel, non-ferrous metals and cast iron.
Execution
- Stepped drill bit HSS, uncoated and profile-ground with spiral cutting edge for highest requirements in terms of dimensional accuracy and process reliability
Advantage
- High variability: A wide range of bores can be covered with just one tool
- 3-facet shank ensures good torque transfer in the chuck
- User-friendly tool changing: Bit easily replaced in case of wear
Datasheets(X)
Brand | ATORN |
EAN | 4050293069143 |
Manufacturer Part Number | 10643020 |
Material to be processed | Steel, Non-ferrous metal, Cast metal |
Cutting material | HSS |
Surface | Plasma-nitrated |
Shank diameter | 12 mm |
Tool holding device | Parallel shank with three tightening surfaces |
Type | E 3 S |
Step diameter | 10.5/12.5 mm (M12 x 1.5), 14.5/16.5 mm (M16 x 1.5), 18.5/20.5 mm (M20 x 1.5), 23.5/25.5 mm (M25 x 1.5), 30.5/32.5 mm (M32 x 1.5), 38.5/40.5 mm (M40 x 1.5) |
Step length | 4 mm |
Length | 110 mm |
Harmonized System Code | 82079091 |
Gross Weight | 0.303 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!