Welcome to Würth Finland For trade customers only

ATORN stepped drill bit HSS spiral groove 12.5 mm-28.3 mm E1 through hole

STEPCNTSNK-THRGHO-12,5-28,3-11408020

Art.-no. 1970906384

-
ATORN stepped drill bit HSS spiral groove 12.5 mm-28.3 mm E1 through hole

Art.-no. 1970906384

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For drilling through holes for reinforced pipe thread in steel, stainless steel, non-ferrous metals and cast iron.

Execution

  • Stepped drill bit, profile-ground, with spiral cutting edge

Advantage

  • High variability: A wide range of bores can be covered with just one tool
  • 3-facet shank ensures good torque transfer in the chuck
  • User-friendly tool changing: Bit easily replaced in case of wear
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293069105

Manufacturer Part Number

10643016

Material to be processed

Steel, Non-ferrous metal, Cast metal

Cutting material

HSS

Surface

Uncoated

Shank diameter

12 mm

Tool holding device

Parallel shank with three tightening surfaces

Type

E1 through hole

Step diameter

12.5 mm (PG7), 15.2 mm (PG9), 18.6 mm (PG11), 20.4 mm (PG13.5), 22.5 mm (PG16), 28.3 mm (PG21)

Step length

4 mm

Length

85 mm

Harmonized System Code

82079091

Gross Weight

0.180 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ATORN interchangeable bit HSS for stepped drill bit 7.0 x 40.0 mm

Interchangeable bit HSS for stepped drill bit

ATORN
x 1 pcs
ATORN stepped drill bit HSS TiN, spiral groove, 12.5 mm-28.3 mm, type E1

Stepped drill bit HSS TiN, straight groove with interchangeable bit

ATORN
x 1 pcs
ATORN interchangeable bit HSS TiN for stepped drill bit 7.0 x 40.0 mm

Interchangeable bit HSS-TiN for stepped drill bit

ATORN
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information