ATORN stepped drill bit set HSS TiN, straight groove, type 1.0/2.0/3.0
ATORN STEP DRILLS SET TYPE 1-3 HSS-TIN
Art.-no. 1970929965
Register and access more than 75 000 products
Application
For drilling and simultaneous deburring up to a diameter of 30 mm and a material thickness of 5 mm in steel, stainless steel, non-ferrous metals and cast iron.
Execution
- Profile-ground and straight
Advantage
- High variability: A wide range of bores can be covered with just one tool
- 3-facet shank ensures good torque transfer in the chuck
Datasheets(X)
Brand | ATORN |
EAN | 4050293069198 |
Manufacturer Part Number | 10643901 |
Material to be processed | Steel, Stainless steel, Non-ferrous metal, Cast metal, Special alloy |
Cutting material | HSS |
Surface | TiN |
Tool holding device | Parallel shank with three tightening surfaces |
Number of pieces in assortment/set | 3 PCS |
Harmonized System Code | 82079091 |
Gross Weight | 0.570 kg |
Included in delivery | Types 1/2/3 |
Stepped drill bit set HSS TiN, straight groove
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units