Welcome to Würth Finland For trade customers only

ATORN stepped drill bit set HSS, uncoated, straight groove, type 1.0/2.0/3.0

ATORN STEP DRILLS SET TYPE 1-3 HSS

Art.-no. 1970929964

-
ATORN stepped drill bit set HSS, uncoated, straight groove, type 1.0/2.0/3.0

Art.-no. 1970929964

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For drilling and simultaneous deburring up to a diameter of 30 mm and a material thickness of 5 mm in steel, stainless steel, non-ferrous metals and cast iron.

Execution

  • Profile-ground and straight

Advantage

  • High variability: A wide range of bores can be covered with just one tool
  • 3-facet shank ensures good torque transfer in the chuck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293069181

Manufacturer Part Number

10643900

Material to be processed

Steel, Stainless steel, Non-ferrous metal, Cast metal

Cutting material

HSS

Surface

Uncoated

Tool holding device

Parallel shank with three tightening surfaces

Number of pieces in assortment/set

3 PCS

Harmonized System Code

82079091

Gross Weight

0.508 kg

Included in delivery

Types 1/2/3

Alternative products:
1 x
ORION stepped drill bit set HSS, uncoated, straight groove, type 1.0/2.0/3.0

Stepped drill bit set HSS, uncoated, straight groove

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information