Welcome to Würth Finland For trade customers only

ATORN stepped jaws set 5 mm, AVM 5-axis clamp

ATORN-STUFENBACKE-5MM

Art.-no. 1970940165

-
ATORN stepped jaws set 5 mm, AVM 5-axis clamp

Art.-no. 1970940165

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Hardened and ground
  • Jaws for jaw quick-change system
  • Stepped jaws side 1 step with grip toothing
  • Stepped jaws side 2 with steps, top with grip toothing and bottom with smooth finish

Advantage

  • Basic system for quick jaw change
  • With dimension grid for better clamping distribution

Delivery

1 set of clamping jaws for AVM 5-axis clamp

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4066107038687

Manufacturer Part Number

21030079

Type

Stepped jaw 5 mm

Jaw type

Movable, Solid

Jaws width

125 mm

Jaws length

62 mm

Jaws height

28 mm

Harmonized System Code

84662098

Gross Weight

1.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information