Welcome to Würth Finland For trade customers only

ATORN stool with rollers, seat height 390–520 mm

WORK-CHAIR-WTH-WHLS-50126021

Art.-no. 1970929125

-
ATORN stool with rollers, seat height 390–520 mm

Art.-no. 1970929125

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Stool with extra-thick cushioning, suitable for extended periods of sitting.

Execution

  • Seat height adjustment via gas lift
  • Plastic cross base
  • Comfortable spring-cushion seat covered with synthetic leather
  • Stool is equipped with load-dependent braked safety castors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293643244

Manufacturer Part Number

42480007

Base frame design

Five-star base with rollers

Min. seat height

390 mm

Max. seat height

520 mm

Seat diameter

350 mm

Load-carrying capacity

110 kg

Adjustable in height

Yes

On castors

Yes

Material of seat part

Synthetic leather

Material of frame

Plastic

Base frame colour

Black

With foot ring

No

Harmonized System Code

94013900

Gross Weight

6.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information