ATORN straight edge 100 mm in line with DIN 874-00
HAIRRULER-DIN874-2-L(100)-37550010
Art.-no. 1970926797
Register and access more than 75 000 products
Application
For inspecting the flatness and straightness of surfaces
Execution
- Hardened measuring edge, ground and finely lapped
- Hand warmth insulation
- Made from special steel, both inclines with anti-glare burnished finish
Notes
From 1000mm on request
Delivery
In synthetic leather case
Datasheets(X)
Brand | ATORN |
Calibration Group | U |
EAN | 4050293154863 |
Manufacturer Part Number | 30050011 |
Length | 100 mm |
Material | Hardened steel |
DIN | 874 |
Harmonized System Code | 90318020 |
Gross Weight | 0.064 kg |