Welcome to Würth Finland For trade customers only

ATORN swivelling tool mounting block, 4 x 90°.

ATORN-GRUNDGERÄT-WERKZEUGMONTAGE

Art.-no. 1970940204

-
ATORN swivelling tool mounting block, 4 x 90°.

Art.-no. 1970940204

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

The tool mounting block is intended as a base unit for fastening to a workbench or tool trolley. Adapters can be attached to allow all kinds of tool holders to be mounted or removed.

Execution

  • Modular tool holders made of steel
  • Aluminium housing
  • The unique technology ensures that the tool holder is not clamped at the high-precision cone, which is instead exposed. This not only protects your tool holder, but also ensures the precise machining of parts being produced.

Advantage

  • Easy and quick replacement of the adapters
  • High degree of flexibility
  • Mechanical interlock fastening of adapters
  • No cone damage
  • Practical swivel function for ergonomic and healthy working

Notes

Adapters must be ordered separately from the Accessories range.

Delivery

1x tool-mounting block; without adapter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4066107013387

Manufacturer Part Number

22880017

Swivelling

Yes

Length

120 mm

Max. length

140 mm

Width

120 mm

Height

120 mm

Harmonized System Code

84663000

Gross Weight

3.100 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs

Adapters

ATORN
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information