ATORN thread cutt. inserts, sub-prof. 60° HC5630 16 (ER/EL) AG60 L 0.5-3.0mm
SPP-REVCTR-ET-60DGR-0,5-3-LI-17735027
Art.-no. 1970917446
Register and access more than 75 000 products
Application
For cutting male threads on CNC lathes.
Execution
- ground thread cutting insert
Advantage
- ground thread cutting insert with extremely sharp cutting edge, ensures good surface quality and cutting precision with precise profile replication
- high cutting speeds and long service life due to innovative TiALN coating technology
- broad range of application due to variable pitch
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4050293210002 |
Manufacturer Part Number | 11940779 |
Size of indexable insert | 16 |
Min./max. pitch | 0.5-3.0 mm |
ISO name | 16 (ER/EL) AG60 |
Min./max. number of thread starts per inch | 48-8 |
Machining direction | Left |
Carbide type | HC5630 |
Material to be processed | Steel, Stainless steel, Cast metal |
Min./max. Vc in steel | 60-180 m/min |
Min./max. Vc in stainless steel | 90-130 m/min |
Min./max. Vc in cast iron | 100-130 m/min |
Min./max. Vc in special alloys | 25-60 m/min |
Min./max. Vc in hardened steel | 15-45 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.004 kg |
