Welcome to Würth Finland For trade customers only

ATORN thread cutting insert 16ELAG55 HC5630

SPP-REVCTR-ET-55DGR-48-8-LI-17735127

Art.-no. 1970917448

-
ATORN thread cutting insert 16ELAG55 HC5630

Art.-no. 1970917448

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For cutting male threads on CNC lathes.

Execution

  • ground thread cutting insert

Advantage

  • ground thread cutting insert with extremely sharp cutting edge, ensures good surface quality and cutting precision with precise profile replication
  • high cutting speeds and long service life due to innovative TiALN coating technology
  • broad range of application due to variable pitch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293214031

Manufacturer Part Number

11940974

Size of indexable insert

16

Min./max. pitch

0.5-3.0 mm

ISO name

16 (ER/EL) AG55

Min./max. number of thread starts per inch

48-8

Machining direction

Left

Carbide type

HC5630

Material to be processed

Steel, Stainless steel, Cast metal

Min./max. Vc in steel

60-180 m/min

Min./max. Vc in stainless steel

90-130 m/min

Min./max. Vc in cast iron

100-130 m/min

Min./max. Vc in special alloys

25-60 m/min

Min./max. Vc in hardened steel

15-45 m/min

Harmonized System Code

82090020

Gross Weight

0.008 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information