ATORN thread cutting insert 16ILAG55 HC5615
ATORN TP 16IL AG55 HC6625 48-8
Art.-no. 1970930775
Register and access more than 75 000 products
Application
For cutting female threads on CNC lathes.
Execution
- ground thread cutting insert
Advantage
- ground thread cutting insert with extremely sharp cutting edge, ensures good surface quality and cutting precision with precise profile replication
- broad range of application due to TiN coating
- broad range of application due to variable pitch
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4050293214437 |
Manufacturer Part Number | 11941014 |
Size of indexable insert | 16 |
Min./max. pitch | 0.5-3.0 mm |
ISO name | 16 (IR/IL) AG55 |
Min./max. number of thread starts per inch | 48-8 |
Machining direction | Left |
Carbide type | HC5615 |
Material to be processed | Steel, Stainless steel, Non-ferrous metal, Cast metal |
Min./max. Vc in steel | 55-180 m/min |
Min./max. Vc in stainless steel | 60-90 m/min |
Min./max. Vc in non-ferrous metals | 200-500 m/min |
Min./max. Vc in cast iron | 70-110 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.004 kg |
