Welcome to Würth Finland For trade customers only

ATORN thread cutting insert set for female threads, 10 pieces

ATORN THREADED TURNING PLATES - SET 10-P

Art.-no. 1970930920

-
ATORN thread cutting insert set for female threads, 10 pieces

Art.-no. 1970930920

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For manufacturing threads in the steel, stainless steel and cast iron material group on CNC machines at medium to high speed.

Execution

  • Thread-turning insert set for female threads, TiALN coated

Advantage

  • Ground thread-turning insert ensures good surface qualities and cutting precision
  • High cutting speed and long service life through innovative TiALN coating technology
  • Set covers a broad range of uses in the most common pitches
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293319774

Manufacturer Part Number

11946339

Composition of set

16 IR 1.0 ISO, 16 IR 1.25 ISO, 16 IR 1.5 ISO, 16 IR 2.0 ISO, 16 IR 2.5 ISO, 16 IR 3.2 ISO, 16 IR A60, 16 IR G60, 16 IR 14W, 16 IR 11W

Cutting direction

Right-hand cutting

Harmonized System Code

82078019

Gross Weight

0.011 kg

Included in delivery

16 IR 1.0 ISO, 16 IR 1.25 ISO, 16 IR 1.5 ISO, 16 IR 2.0 ISO, 16 IR 2.5 ISO, 16 IR 3.2 ISO, 16 IR A60, 16 IR G60, 16 IR 14W, 16 IR 11W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information