ATORN thread cutting insert set for male threads, 10 pieces
ATORN THREADED TURNING PLATES - SET 10-P
Art.-no. 1970930919
Register and access more than 75 000 products
Application
For manufacturing threads in the steel, stainless steel and cast iron material group on CNC machines at medium to high speed.
Execution
- Ground thread-turning insert for male threads, TiALN coated
Advantage
- Ground thread-turning insert ensures good surface qualities and cutting precision
- High cutting speed and long service life through innovative TiALN coating technology
- Set covers a broad range of uses in the most common pitches
Datasheets(X)
Brand | ATORN |
EAN | 4050293319767 |
Manufacturer Part Number | 11946338 |
Composition of set | 16 ER 1.0 ISO, 16ER 1.25 ISO, 16 ER 1.5 ISO, 16 ER 2.0 ISO, 16 ER 2.5 ISO, 16 ER 3.0 ISO, 16 ER A60, 16 ER G60, 16 ER 14W, 16 ER 11W |
Cutting direction | Right-hand cutting |
Harmonized System Code | 82078019 |
Gross Weight | 0.079 kg |
Included in delivery | 16 ER 1.0 ISO, 16ER 1.25 ISO, 16 ER 1.5 ISO, 16 ER 2.0 ISO, 16 ER 2.5 ISO, 16 ER 3.0 ISO, 16 ER A60, 16 ER G60, 16 ER 14W, 16 ER 11W |