Welcome to Würth Finland For trade customers only

ATORN thread cutting inserts, sub-prof. 55° HC5630-S 16 (IR/IL) G55, right 14-8

ATORN TP 16IR BAG55 HC6615 14-8

Art.-no. 1970930779

-
ATORN thread cutting inserts, sub-prof. 55° HC5630-S 16 (IR/IL) G55, right 14-8

Art.-no. 1970930779

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For cutting female threads on CNC machines in the steel, stainless steel and casings material groups at medium to high cutting speeds.

Execution

  • ground thread cutting insert with chip breaker geometry with TiALN coating

Advantage

  • ground thread cutting insert with chip breaker geometry ensures good finish quality, cutting precision and chip removal
  • high cutting speeds and long service life due to innovative TiALN coating technology
  • wide range of applications due to variable pitch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293214611

Manufacturer Part Number

11941032

Size of indexable insert

16

Min./max. pitch

0.5-3.0 mm

ISO name

16 (IR/IL) G55

Min./max. number of thread starts per inch

48-8

Machining direction

Right

Carbide type

HC5630 with chip breaker

Material to be processed

Steel, Stainless steel, Cast metal

Min./max. Vc in steel

75-110 m/min

Min./max. Vc in stainless steel

80-100 m/min

Min./max. Vc in cast iron

100-110 m/min

Harmonized System Code

82090020

Gross Weight

0.004 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information