ATORN thread go ring gauge M3-M12 TiN-coated
TAPGOODJIGRG-DIN2285-2-32697400
Art.-no. 1970935479
Register and access more than 75 000 products
Execution
- Surface hardness approx. 2500 Vickers
Advantage
- Improved corrosion resistance
- Wear resistance approx. 10 times greater than conventional gauge steel
- Extended calibration intervals
- Cost reduction
Delivery
In wooden case
Datasheets(X)
Brand | ATORN |
Calibration Group | AB |
EAN | 4050293202649 |
Manufacturer Part Number | 31730290 |
Thread type | Metric thread |
Nominal dimension in assortment | 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm |
Tolerance class | 6g |
Material | TiN |
DIN | 2285-1 |
Harmonized System Code | 90318020 |
Gross Weight | 0.647 kg |
Thread go ring gauge set
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units