Welcome to Würth Finland For trade customers only

ATORN thread limit plug gauges M3-M12 TiN-coated on go side.

TAPLIMTJIGARBOR-DIN2281-32696400

Art.-no. 1970935480

-
ATORN thread limit plug gauges M3-M12 TiN-coated on go side.

Art.-no. 1970935480

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Go side with TiN coating
  • Surface hardness approx. 2500 Vickers

Advantage

  • Improved corrosion resistance
  • Wear resistance approx. 10 times greater than conventional gauge steel
  • Extended calibration intervals
  • Cost reduction

Delivery

In wooden case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

Calibration Group

AA

EAN

4050293202526

Manufacturer Part Number

31730190

Thread type

Metric thread

Nominal dimension in assortment

3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm

Tolerance class

6H

Material

TiN

DIN

2280

Harmonized System Code

90318020

Gross Weight

0.396 kg

Alternative products:
1 x
ORION thread limit plug gauges M3, M4, M5, M6, M8, M10, M12 fit 6H in case

Thread gauge set

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information