ATORN thread mould HSSE TIN DIN 376 M12 x 1.75 mm ISO 3 1xD
EMGF-DIN376-HSSE-TIN-M12-(13394720)
Art.-no. 1970910534
Register and access more than 75 000 products
Application
For producing metric threads in through holes and blind holes on CNC and conventional machines in the steel, stainless steel and NF metal material groups up to a strength of 1300 N/mm² with > 10% material expansion.
Execution
- Without lubrication grooves, structural dimensions according to: DIN 371 = reinforced shank (up to M10), DIN 376 = protruding shank (from M12)
Advantage
- Innovative mould geometry ensures very high dimensional accuracy and process reliability
- High-quality, torsion-resistant HSSE cutting material and surface finish for very high service life requirements
Datasheets(X)
Brand | ATORN |
EAN | 4050293582697 |
Manufacturer Part Number | 10483189 |
Material to be processed | Universal use |
Surface | TiN |
Lead angle shape | C |
Thread type | Metric thread |
Thread type x nominal diameter | M12 |
Pitch | 1.75 mm |
Cutting material | HSSE |
Core hole diameter | 11.2 mm |
Length | 110 mm |
Hole type | Clearance/blind hole ≤ 1xD |
Shank diameter | 9 mm |
Shank square | 7 mm |
Coolant supply | External |
Tolerance of screw taps | ISO 3 (6G) |
Application type/machine type | CNC, Conventional |
Cutting speed (steel 1000) suitability (P 1000 N/mm²) | 1 |
Cutting speed (steel 1300) suitability (P 1300 N/mm²) | 1 |
Overall stainless steel suitability (M) | 1 |
fitness not iron total (N) | 2 |
Cutting speed (cast) suitability (K) | 3 |
fitness Titan/Nickel/Super total (S) | 3 |
Cutting speed (hard 65) suitability (H 65HRC) | 3 |
DIN | 376 similar |
Harmonized System Code | 82074010 |
Gross Weight | 0.059 kg |