Welcome to Würth Finland For trade customers only

ATORN threaded adapter for pipe brushes, 50 mm with 6 mm shank and 1/2 in thread

CLNDRCL-HND-BRSH-ADAPTER-1/2"/6MM

Art.-no. 1970940310

-
ATORN threaded adapter for pipe brushes, 50 mm with 6 mm shank and 1/2 in thread

Art.-no. 1970940310

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For using the pipe brushes in a machine

Execution

  • Rust-free zinc plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293696592

Manufacturer Part Number

52670061

Diameter

6 mm

Length

50 mm

Harmonized System Code

73181900

Gross Weight

0.025 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information