ATORN triangular hollow scraper 200 mm chrom-van. DIN 8350 C
3PT-HOLLSCPR-DIN8350C-L200-53705530
Art.-no. 1970928058
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Execution
- Special tool steel
- Enamel paint
Product information
Datasheets(X)
Brand | ATORN |
EAN | 4050293167597 |
Manufacturer Part Number | 50274820 |
Blade length | 200 mm |
Blade width | 16 mm |
Material of handle | Wood |
Harmonized System Code | 82055980 |
Gross Weight | 0.163 kg |