ATORN try square 150 x 100 mm in line with DIN 875 precision 0
TRYSQUAR-DIN875GG0-L(150X100)-38052015
Art.-no. 1970926818
Register and access more than 75 000 products
Application
For testing angles and marking offs workpieces
Execution
- Made from special steel, unhardened
- Side faces finely ground
- Lapped test surfaces
Datasheets(X)
Brand | ATORN |
EAN | 4050293155914 |
Manufacturer Part Number | 30380008 |
Limb length x limb length 2 | 150 x 100 mm |
Angle | 90 Degree |
Type | Try square |
Material | Unhardened steel |
Cross-section length x cross-section width | 25 x 5 mm |
Accuracy class | 0 |
DIN | 875 |
Calibration Group | W |
Harmonized System Code | 90172010 |
Gross Weight | 0.370 kg |