Welcome to Würth Finland For trade customers only

ATORN vacuum base diameter 88 x 27 mm

MSRSTAND-MAGN-AY-GWDM8-34075350

Art.-no. 1970926252

-
ATORN vacuum base diameter 88 x 27 mm

Art.-no. 1970926252

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For use with 3D articulated arms on hard stone bases.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293158625

Manufacturer Part Number

31089300

Type

Vacuum base

Connection thread

M8

Adherence strength

400 N

Diameter

88 mm

Harmonized System Code

73269098

Gross Weight

0.361 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information