Welcome to Würth Finland For trade customers only

ATORN vacuum suction hose with 10 m wire spiral

VAKUUMSAUGSCHL-DRAHTSPRL-24502020

Art.-no. 1970921850

-
ATORN vacuum suction hose with 10 m wire spiral

Art.-no. 1970921850

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Connecting hose for vacuum pumps and vacuum plates.

Execution

  • Transparent
  • with wire spiral, 10 m

Delivery

10 m wire spiral hose

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293353891

Manufacturer Part Number

22083010

Length

10 m

Outer diameter

18 mm

Internal diameter

12 mm

Colour of vacuum suction hose

Transparent

Harmonized System Code

39173900

Gross Weight

2.440 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information