Welcome to Würth Finland For trade customers only

ATORN vernier calipers IP40 electr. 150 mm w data output depth gauge round

CAL-DGT150-31173112

Art.-no. 1970928640

-
ATORN vernier calipers IP40 electr. 150 mm w data output depth gauge round

Art.-no. 1970928640

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring external, internal, step and depth dimensions.

Execution

  • ON/OFF
  • Zero setting at any position
  • mm/inch switch-over
  • Auto off
  • ABS function
  • Keeptronic System
  • High-contrast display

Advantage

  • Key lock to prevent unintentional adjustment
  • Switched on by the ON button or automatically switched on by calliper movement

Delivery

In a case, with battery (1 x 3 V lithium type CR 2032)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293393354

Manufacturer Part Number

30403023

Display

Digital

Min./max. length measuring range

0-150 mm

Digit increment

0.01 mm

Data transmission type

multiCOM

Length of jaw

40 mm

Length of cross tips

16 mm

Depth gauge rod

Round

Type of locating

With locking screw

IP protection class

IP 40

Depth gauge rod thickness

1.5 mm

Digit height

8.5 mm

Calibration Group

A

Functions

On/Off, Automatic switch-on (movement of the slide/measuring bolt), With zero setting at any position, With mm / inch switching, Lock-function (Keybord lock)

Battery designation

3V CR2032 Lithium

Number of rechargeable batteries/batteries

1 PCS

Type of rechargeable battery/battery

Lithium

ISO

13385-1

Harmonized System Code

90173000

Gross Weight

0.370 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
multiCOM connection cable with RS232 interface, cable length 2 m

Connection cable

MAHR
x 1 pcs
multiCOM connection cable with USB interface, cable length 2 m

Connection cable

MAHR
x 1 pcs
multiCOM connection cable with DIGIMATIC interface, cable length 2 m

Connection cable

MAHR
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information