Welcome to Würth Finland For trade customers only

AUTOSTAT spring balance type 7211 0800/2 carrying capacity 1.5–3.0 kg 2500 mm

SPGPUL-AUTOST-TYP72110800-GR2-77001312

Art.-no. 1970928343

-
AUTOSTAT spring balance type 7211 0800/2 carrying capacity 1.5–3.0 kg 2500 mm

Art.-no. 1970928343

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For the ergonomic support of assembly operations. Spring pullers keep tools close at hand at all times during assembly and at the same time ensure that the workplace is tidy. The spring balances are designed in such a way that each work tool is automatically pulled back to the original position after use. Suitable for lightweight tools.

Execution

  • Housing made of extremely shock-resistant special plastic
  • Cable drum is made of non abrasive plastic
  • High-strength special motive spring
  • Simple load setting secured against incorrect operation
  • Cable feed limitation is impact absorbing and adjustable
  • The load is attached via a safe snap hook
  • Suspension with screw snap hook
  • Safety device: Fall arrester in line with DIN 15112 included in scope of delivery, insulated suspension, shape-stabilised structure

Advantage

  • Effortless work
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

AUTOSTAT

EAN

4039247878574

Manufacturer Part Number

77001312

Min. load-carrying capacity

1.5 kg

Max. load-carrying capacity

3 kg

Type

7211

With automatic locking

No

Max. cable pull-out length

2500 mm

Adjustable cord length

No

Material of cord

Steel

Wire cable diameter

2 mm

Replaceable cord

No

Cord in-feed restriction

Absorbs impacts, adjustable

Material of cable drum

Abrasion-proof plastic

Suspension type

Freely rotating and pivot screw karabiner hook

Load attachment

Screw Karabiner hook

Colour of housing

Orange

Material of housing

Plastic

Housing height

166.5 mm

Housing width

133 mm

Housing thickness

45 mm

Design

Standard

Height

363 mm

Spring design

Special mainspring

With overrotation protection

No

Spring breakage protection

No

Number of springs

1

DIN

15112

Gross Weight

0.915 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information