Welcome to Würth Finland For trade customers only

AUTOSTAT spring balance type 7221 0800/1 carrying capacity 2.0–5.0 kg 3000 mm

SPGPUL-AUTOST-TYP72210800-GR1-77001401

Art.-no. 1970928344

-
AUTOSTAT spring balance type 7221 0800/1 carrying capacity 2.0–5.0 kg 3000 mm

Art.-no. 1970928344

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Can be used for following tools and devices, e. g.: Electrical and compressed air hand machines, engravers, exhaust hoses, compressed air devices, paint spray guns, film welding devices

Advantage

  • Effortless work
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

AUTOSTAT

EAN

4039247878604

Manufacturer Part Number

77001401

Min. load-carrying capacity

2 kg

Max. load-carrying capacity

5 kg

Type

7221

With automatic locking

No

Max. cable pull-out length

3000 mm

Adjustable cord length

Yes

Material of cord

Steel

Wire cable diameter

2.5 mm

Replaceable cord

Yes

Cord in-feed restriction

Absorbs impacts, adjustable

Material of cable drum

Abrasion-proof plastic

Suspension type

Freely rotating and pivot screw karabiner hook

Load attachment

Screw Karabiner hook

Colour of housing

Orange

Material of housing

Plastic

Housing height

259.4 mm

Housing width

211.5 mm

Housing thickness

70 mm

Design

Standard

Height

550 mm

Spring design

Special mainspring

With overrotation protection

Yes

Spring breakage protection

Yes

Number of springs

1 PCS

DIN

15112

Gross Weight

3.782 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information