AWS 18-125E Power+ALG18 M-CUBE W-CONNECT Maxi set
AWS 18-125E Power+ALG18 M-CUBE W-CONNECT Maxi set
MA-AKKU-SET-(MCUBE-WCONNECT)-MAXI1-10PCS
Art.-no. 5701900001
EAN 4068362186523
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Rechargeable battery/battery capacity | 5 Ah |
Nominal voltage | 18 V |
Number of pieces in assortment/set | 10 PCS |
including:
1
x
Description:
Ideal for variable storage of small machines and tools along with consumables.
Quantity:
1
x
1
x
Description:
Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
Quantity:
1
x
1
x
Description:
Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications
Quantity:
1
x
1
x
Description:
Powerful and robust cordless sabre saw
Quantity:
1
x
1
x
Description:
Compact, powerful, brushless cordless angle grinder for medium- to heavy-duty roughing and cutting work
Quantity:
1
x
1
x
Description:
Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work
Quantity:
1
x
3
x
Description:
The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
Quantity:
3
x
1
x
Description:
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity:
1
x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).