Abloy 3020 brass padlock
Abloy 3020 padlock
PADLOK-BRS-35MM
Register and access more than 75 000 products
A cat. 1 padlock
- Shackle 7 mm, chrome-plated, case-hardening steel
- Shackle height 35 mm
- Can be rekeyed to other ABLOY locks
- Shackle tensile strength 5 KN (500 kg)
A traditional general purpose Abloy padlock.
Cast brass frame and protected shackle ensure strength.
Suitable for locking cellars, storage spaces, toolboxes, etc.
The key can be removed when the padlock is in the open or locked position.
Datasheets(X)
Material of padlock shackle | Hardened steel |
Housing thickness (B) | 21 mm |
Bracket diameter (D) | 7 mm |
Shackle height clearance (E) | 35 mm |
Shackle width clearance (F) | 26 mm |