Welcome to Würth Finland For trade customers only

Abloy PL318C blue/blue padlock

Abloy PL 318C padlock
PADLOK-ST-PL318C-26,5MM

Art.-no. 0689904173

EAN 4053479941646

-
Abloy PL318C blue/blue padlock

Art.-no. 0689904173

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Approved by insurance companies
  • General-purpose padlock

  • Plastic shell blue/blue

  • The padlock frame is made of plastic and zinc

  • Steel shackle 6.5 mm, clear chrome coating

  • Basic traditional locking system for individual applications

  • The key can be removed when the padlock is in the open or locked position.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Indoors

Material of housing

Die-cast zinc

Material of protective coat

Plastic

Material of padlock shackle

Hardened steel

Colour

Blue

Surface of the clip

Chrome plated

Number of keys

2 PCS

Housing thickness (B)

26.5 mm

Bracket diameter (D)

6.5 mm

Shackle height clearance (E)

20 mm

Shackle width clearance (F)

21 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information