Welcome to Würth Finland For trade customers only

Abloy PL330/25 brass padlock

Padlock Abloy PL 330
PADLOK-BRS-25MM

Art.-no. 0689904171

EAN 4053479941622

-
Abloy PL330/25 brass padlock

Art.-no. 0689904171

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Approved by insurance companies

A cat. 2 padlock



  • Frame 48 mm, chrome-plated brass

  • Shackle 8 mm, chrome-plated, case-hardening boron steel

  • Shackle height 25 mm

  • Can be rekeyed to other ABLOY locks

  • Shackle tensile strength 15 KN (1500 kg)


Medium-strong padlock for applications that require extra protection, e.g. securing cellar and attic doors, storage room doors, gates and double door latches.


The key can only be removed when the padlock is in the locked position.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Security level lock

2

Material of housing

Brass

Material of padlock shackle

Hardened steel

Surface of the buckle

Chrome plated

Surface of the clip

Chrome plated

Number of keys

2 PCS

Housing thickness (B)

22 mm

Bracket diameter (D)

8 mm

Shackle height clearance (E)

25 mm

Shackle width clearance (F)

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information