Abloy PL340/25 steel padlock
Padlock Abloy PL 340
PADLOK-ST-25MM
Art.-no. 0689904172
EAN 4053479941639
Register and access more than 75 000 products
A cat. 3 padlock
- Frame 57 mm, chrome-plated case-hardening steel
- Shackle 10 mm, chrome-plated, case-hardening boron steel
- Shackle height 25 mm
- Can be rekeyed to other ABLOY locks
- Shackle tensile strength 30 KN (3000 kg)
A strong padlock suitable for many applications that require extra protection.
Can be used in doors, gates, display window protection bars, etc.
The key can only be removed when the padlock is in the locked position.
Datasheets(X)
![]() | |
Security level lock | 3 |
Material of padlock shackle | Hardened steel |
Housing thickness (B) | 25 mm |
Bracket diameter (D) | 10 mm |
Shackle height clearance (E) | 25 mm |
Shackle width clearance (F) | 28 mm |
