Abrasive fleece roll Mirka Mirlon
Abrasive fleece Mirlon Mirka
SANDRO-MIRKA-805BY001373R-115X10M-VF360
Art.-no. 1971006924
EAN 6416868843613
Register and access more than 75 000 products
Mirlon is very efficient at achieving a uniform grinding finish.
Owing to its three-dimensional structure, Mirlon is used in particular for sanding surfaces that are to be treated, primed or painted with a top coat.
Datasheets(X)
Width | 115 mm |
Length | 10 m |
Grid size | 360 |
Colour | Red |
Material | Fleece |