Absorbent cleaning cloth for chemicals
CLNCLTH-ABSORBEND-CHEMICALS-YELLOW
Art.-no. 0899900217
EAN 4099618796050
Register and access more than 75 000 products
These absorbent cloths are specifically designed to absorb chemical fluids, including chemical fluids with an extremely acidic or alkaline pH.
- Oil absorption 0.56 l / cloth
- Water absorption 0.38 l / cloth
Datasheets(X)
Number of cloths | 100 PCS |
Sheet length x sheet width | 38 x 45 cm |
Coating weight per m² | 245 g |
Colour | Yellow |
Sheet length | 38 cm |
Sheet width | 45 cm |
Material | PP - Polypropylene |
Product weight (per item) | 42.000 g |