Absorbent cleaning cloth roll for chemicals
CLNCLTH-ROLE-ABSORB-CHEM-YELLOW
Art.-no. 0899900218
EAN 4099618794971
Register and access more than 75 000 products
These absorbent rolls are specifically designed to absorb chemical fluids, including chemical fluids with an extremely acidic or alkaline pH.
- Oil absorption 0.56 l / cloth
- Water absorption 0.41 l / cloth
Datasheets(X)
Number of cloths | 110 PCS |
Sheet length x sheet width | 42 x 38 cm |
Colour | Yellow |
Sheet length | 42 cm |
Sheet width | 38 cm |
Material | PP - Polypropylene |
Product weight (per item) | 4400.000 g |