Absorption mat SUPER-MAT
Absorption mat SUPER-MAT
ABSRPTMAT-(SUPER-MAT)-TEXTILE-600MMX17M
Art.-no.
0899900090
EAN 4053479967127
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
An efficient means to protect the undercarriages of machines from leak damage.
- To absorb oil that has been spilled on the floor, tarmac, ground or water.
- Easy to dispose of, no sweeping required. Binds 18 times its own weight of oil.
- The material (wool fibre) does not absorb water, which is why the cloth is excellent for separating oil from water.
- Applications: corridors, floors, undercarriages of machines and workshop trolleys, colour boxes, for absorbing oil from the ground in maintenance tasks where oil spills are possible, separating oil from water, to prevent slipping, as a first aid prevention measure in vehicles transporting hazardous chemicals.
- VAK/ADR vehicle inspection accessory, approved for protecting shorelines from oil damage
Product information
Datasheets(X)
Material | Textile |
Colour | 0 - not applicable |
Length x width | 16700 x 600 mm |
Length | 16.7 m |
Width | 600 mm |
Number of cloths | 1 PCS |