Absorption mat Universal
Absorption mat, universal
ABSRPTMAT-PE-40X40CM
Art.-no.
0899900092
EAN 4053479967141
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
An efficient double-sided absorption mat for absorbing all kinds of liquids, such as oil, water, chemicals and cutting fluids
- Made from polypropylene fibres with a durable non-woven fabric lining on both sides.
- The perforated mat can be easily cut.
- Can be used in temperatures of up to 160°C.
Product information
Datasheets(X)
Material | PP - Polypropylene |
Colour | Grey |
Length x width | 5000 x 40 cm |
Length | 50 m |
Width | 40 cm |
Number of cloths | 125 PCS |