Welcome to Würth Finland For trade customers only

Abus compressed air hose locking device RST P604

Compressed air hose locking device stainless Abus
LOK-PN-SST-PLA-L210-W297

Art.-no. 9501012550

EAN 4065746670555

-
Abus compressed air hose locking device RST P604

Art.-no. 9501012550

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For locking compressed air hoses

The user-friendly P604 is compatible with compressed-air connectors of various shapes and sizes and attaches with one or two padlocks.


This stops any accidental or unauthorised use. Service work can be safely carried out until the padlocks and the P604 are removed and the connector is released for use.



Use


  • Attaches to male connector - prevents it from connecting to a counterpart

  • Made from stainless steel

  • 7 attachment points with 7.5–20 mm diameters

  • For up to two padlocks with shackle diameters up to 8 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMaintenance and service work

Product weight (per item)

65 g

Material

Stainless steel A2/steel

Length

297 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety lock, protected 38 mm Abus

PADLOK-ALLOY-SHKL-ST-PVCCOAT-BLCK-38MM

Aluminium safety lock with composite protected steel handle
x 1 pcs
Safety lock, protected 38 mm Abus

PADLOK-ALLOY-SHKL-ST-PVCCOAT-BLUE-38MM

Aluminium safety lock with composite protected steel handle
x 1 pcs
Safety lock, protected 38 mm Abus

PADLOK-ALLOY-SHKL-ST-PVCCOAT-ORNG-38MM

Aluminium safety lock with composite protected steel handle
x 1 pcs
Safety lock, protected 38 mm Abus

PADLOK-ALLOY-SHKL-ST-PVCCOAT-RED-38MM

Aluminium safety lock with composite protected steel handle
x 1 pcs
Safety lock, protected 38 mm Abus

PADLOK-ALLOY-SHKL-ST-PVCCOAT-YELL-38MM

Aluminium safety lock with composite protected steel handle
x 1 pcs
Safety lock, protected 38 mm Abus

PADLOK-ALLOY-SHKL-ST-PVCCOAT-GRN-38MM

Aluminium safety lock with composite protected steel handle
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information