Welcome to Würth Finland For trade customers only

Abus padlock set 75 mm, 6 pcs

Safety lock set Abus, 75 mm, 6 pcs
PADLOK-ABUS-PVCCOAT-RED-H75MM-SET-6PCS

Art.-no. 0978006903
EAN 4062856831616

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • The set includes 6 identical locks, which all can be opened with the same key

  • Can also be used in electrical applications

  • Suitable with all locking products

  • Internal dimensions of the frame 75 x 20 mm, diameter 6 mm

  • Colour: red
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Housing height

75

Housing thickness

20 mm

Housing width

40 mm

Bracket diameter

6.5 mm

Material of housing

Aluminium

Material of padlock shackle

Steel

Product weight (per item)

480 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information