Access control barrier post and reel-in tape
Barrier post and barricade tape
TRAFFIC GUIDE POLE . BAND
Register and access more than 75 000 products
The package includes 1 column with integrated tape cartridge and a base frame.
- Tape length 3.65 m
Datasheets(X)
Height | 955 mm |
Material | Plastic |
Colour | Black, Yellow |
Base plate length x base plate width | 430 x 430 mm |
Base plate weight | 8000 g |
Product weight (per item) | 9000 g |
Diameter | 70 mm |