Welcome to Würth Finland For trade customers only

Accessories for induction heater

Head for induction heater device T-12000
AY-FERRITE-HEAD-(F.T-12000)-11KW

Art.-no. W281000003
EAN 4061975286475

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

T-12000
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Diameter

20 mm

Length

43 mm

Material

Graphite

Product weight (per item)

154 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information