Acryl Cleaner Spray
Cleaner for metal Acryl Spray
METCLNR-ACRYL-SPR-CLEAR-400ML
Art.-no. 0893011490
EAN 4058794750911
Register and access more than 75 000 products
Removes grease, oil, wax, silicone, glue, stickers and any difficult dirt, such as bitumen, tarmac, underbody compound or tar. Evaporates quickly; no need to flush.
Datasheets(X)
Contents | 400 ml |
Colour | Transparent |
Chemical basis | Xylene |
Shelf life from production | 36 Month |
Density/conditions | 363 g/l / at 20°C |