Welcome to Würth Finland For trade customers only

Acrylic sealant M1

Acrylic sealant M1
ARCYSEAL-IN-BAG-WHITE-600ML

Art.-no. 0892169324

EAN 4061975499721

-
Acrylic sealant M1

Art.-no. 0892169324

-
Quantity
PU
x 12 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

M1 certified acrylic sealant
  • Phthalate-free

  • Can be painted/plastered over with water-based and synthetic paints

  • Easy to clean

  • Outstanding adhesion without primer

  • Almost odourless

  • Broad range of applications
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Colour

White

Contents

600 ml

Container

Bag

Chemical basis

Acrylic resin dispersion

Density

1.71 g/ml

Smell/fragrance

Faint odour

Continuous motion absorption

12.5 %

Shore A hardness

30

Min. breaking elongation

240 %

Full curing speed

1 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Min. skin-formation time

7 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Fungicidal properties

No

Silicone-free

Yes

Min./max. temperature resistance

-20 to 75 °C

Min./max. processing temperature

5 to 40 °C

Coating compatibility

Yes

Recoatable/Can be painted over

Yes

Surface pre-treatment required

Surface must be clean, dry and free from rust and grease.

Shelf life from production/conditions

18 Month / at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information