Activator Plus
Activator
ACT-ADH-GLS/MET-10ML
Register and access more than 75 000 products
- Bond forms within just a few seconds
- Easy to apply
- Universal use
Datasheets(X)
For bonding ceramic, glass and metal.
Clean the material to be bonded thoroughly. Apply the activator to one of the surfaces to be bonded (in the case of glass/metal, to the glass surface). Apply adhesive to the other surface. Apply gentle force and press the two surfaces against each other for approx. 20 seconds. Remove excess material immediately.
Chemical basis | Urethane acrylate, modified methacrylate |
Colour | Light yellow |
Density | 1.08 g/cm³ |
Density conditions | at 20°C, 50% relative humidity |
Contents | 10 ml |
Conditions to maintain shelf life from production | at room temperature |
Shelf life from production | 15 Month |