AdBlue additive
AdBlue additive with dosing aid
ADD-ADBLUE-(SCR-SYS)-250ML
Register and access more than 75 000 products
- Specially developed for urea dosing systems and SCR catalytic converters
- Using SCR technology and injecting urea solution reduces exhaust emissions
- Exhaust gases are converted into water and nitrogen in the SCR system. High exhaust gas temperatures are required for this
- The urea solution cannot be converted optimally if the vehicle is predominantly used for short distances and if the driving profile is unfavourable. This can cause crystallisation on the SCR dosing system and the SCR catalytic converter.
- Prevents the formation of crystal layers in the SCR system
- Cleans existing crystal layers reliably
- Works effectively to prevent power losses
- Prevents costly engine repairs when used regularly
Datasheets(X)
The additive is poured directly to the AdBlue tank. The dosage is 1:400. The dispenser bottle can be used to simplify the dosing process. 250 ml treats 100 litres of AdBlue. Use regularly when refuelling.
The additive cleans urea dosing systems and SCR catalytic converters. It reduces foaming and prevents crystal formation in urea dosing systems and SCR catalytic converters.
Contents | 250 ml |
Colour | Clear |
Smell/fragrance | Characteristic |
Chemical basis | Water |
Shelf life from production | 24 Month |
Density | 1 g/cm³ |
Density conditions | at 20°C |