Welcome to Würth Finland For trade customers only

Adapter cable 4 PIN for ATC MAN/3 PIN MTS MAN/4 PIN CPC

Diagnostics cable 4-pin ATC MAN/CPC+3-pin MTS MAN
DIAGCBL-CV-OBD-ATC/MTS/CPC

Art.-no. WW01000540

EAN 4052712716775

-
Adapter cable 4 PIN for ATC MAN/3 PIN MTS MAN/4 PIN CPC

Art.-no. WW01000540

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Quick multi-brand diagnostics using simple adaptation
  • Adapter cable from 16 PIN to 4 PIN/3 PIN/4 PIN diagnostic socket with switchable resistance

  • For MAN buses with WABCO ATC (air-conditioning unit), WABCO door control (MTS)

  • For EvoBus Euro 0/Euro 1 with 4 PIN CPC connector
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

W.EASY cable for motor vehicles/buses

Length

29 cm

Product weight (per item)

160.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DIAGNCBL-CARGO-OBD-16PIN-J1962-W.LED

High-quality 16-pin OBD cable as a key for successful diagnostics on commercial vehicles
x 1 pcs

DIAGNSYS-CV-W.EASY-BOX-2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information