Welcome to Würth Finland For trade customers only

Adapter cable DoIP

Adapter cable DoIP
DIAGNKBL-KFZ-DOIP-ADAPTER-CABLE

Art.-no. W074002631
EAN 4056807429670

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Adapter cable for diagnostics communication for Jaguar, Land Rover and Volvo vehicles.
DoIP (Diagnosis over Internet Protocol) adapter cable


Specifically designed for communication with Jaguar, Land Rover and Volvo vehicles via Internet (Ethernet) protocols.



Cover:


Jaguar:
  • F-Pace, I-Pace, XE [DoIP], XF [DoIP]

Land Rover:
  • Discovery 5 [L462], Range Rover Evoque [L551-DoIP], Range Rover Sport [L494 DoIP], Range Rover Velar

Volvo:
  • S60 [19-], S90 [17-], V60 [19-], V60 Cross Country [19-], V90 [17-], V90 Cross Country, XC40, XC60 [18-], XC90 [16-]
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaCar vehicle diagnostics
InstructionsInsert the adapter cable into the vehicle's OBD socket and connect to the diagnostics interface.

Length

375 mm

Product weight (per item)

190 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information