Welcome to Würth Finland For trade customers only

Adapter case Universal

Adapter for auto transmission flushing sys AGS 20
FLUSHSYS-AUTMTRANSMISS-ADPT-CASE-UNIVERS

Art.-no. W080010001

EAN 4065746533508

-
Adapter case Universal

Art.-no. W080010001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The perfect choice of connection adapters for automatic gearboxes from the most popular vehicle manufacturers.

The universal adapter case is essential for automatic gearbox flushing and is not limited to a specific brand



  • Approx. 90 % coverage of the automatic vehicle gearboxes of German manufacturers and a large number of European manufacturers

  • Adapters made of high-quality materials, manufactured in Germany

  • Adapters for the following vehicle manufacturers: Audi, Bentley, BMW, Buick, Cadillac, Chevrolet, Citroen, Dodge, Fiat, Hummer, Iveco, Jeep, Lancia, Maybach, Mercedes, Mini, Opel, Peugeot, Renault, Rolls-Royce, Saab, Seat, Skoda, VW


Scope of delivery:


  • Adapter case made of plastic equipped with adapters

  • Adapter list sorted by vehicle manufacturer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGearbox oil change on vehicles with automatic gearboxes
InstructionsThe WOW! ATFS automatic gearbox flushing device is connected to the vehicle's automatic gearbox oil circuit using the adapters.

Length x width x height

490 x 400 x 110 mm

Product weight (per item)

5.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information