Welcome to Würth Finland For trade customers only

Adapter fitting with taper thread 2510

Double-end nipple, taper thread male-male
CL-2510-1/2.-3/4.

Art.-no. 0699999182
EAN 8051707049993

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The nipple has an external thread on both sides.


The nipple has an imperial taper thread.


There is no seal on the thread, so the connection requires:


  • PTFE tape

  • thread-locking fluid

  • thread-locking adhesive


You can use a smaller or a larger diameter by turning the nipple.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Connection thread

1/2 x 3/4 inch

Width across flats (SW)

27 mm

Length (L)

37.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information