Welcome to Würth Finland For trade customers only

Adblue automatic pump set Delphin Pro

AdBlue pump Delphin Pro
PMP-(DELPHIN PRO)-AUTO-ADBLUE-SET-L2M

Art.-no. 9501006311

EAN 4062856375776

-
Adblue automatic pump set Delphin Pro

Art.-no. 9501006311

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Adblue fill up set for 60 to 220 l barrels, no splashes, gastight.
  • Fully automatic operation and easy to use.

  • The system fills the container and reports the filled amount with a single press of a button.

  • Electric pump 230 V, maximum output 11 l/min, adjustable flow

  • Automatic pistol with a digital meter

  • Distribution hose 2 m with a twistable connector suitable for a ISO standard tank.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. flow volume

11 l/min

Hose length

2 m

Product weight (per item)

37 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information