Welcome to Würth Finland For trade customers only

Additional LED light Optibeam pure 506

Extra light LED Optibeam Pure 506
ADDLHDLGHT-LED-OPTIBEAM-PURE506

Art.-no. 9501016749
EAN 6438255020971

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Unique ratio of size to light output, extremely wide light pattern, maximal range and a stylish curved hull
  • Exceptionally high CRI value guarantees the reproduction of natural colours

  • One piece hull, only 42 mm thick, enables installations to even the most challenging targets

  • Maximal cooling efficiency

  • Rigid polycarbonate objective, very high colour rendering index (CRI) value

  • Double up function

  • 1lux @562m

  • Measured light output 17620 lm

  • Parking light orange (amber) / white (both have their own wire)

  • Power consumption: 21 A @ 13.7V

  • Ref. 30

  • Approvals ECE R148, R149, R10
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Width

508 mm

Height

42 mm

Cable length

0.5 m

Power rating

290 W

IP protection class

IP 68

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information